Beli sanding drum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ICHIGUCHI Sanding Band (Amplas Silinder)
    Mulai

    Rp18.900

    ICHIGUCHI Sanding Band (Amplas Silinder)
    Deskripsi:
    Accurately and completely repair mold parts and grind and polish small parts. The sizes are also in abundance. The drum is made of rubber, so there is no need to worry about engraving the work Application details: Deburring of iron, stainless steel and nonferrous metals. Grinding and polishing of cylindrical inner surface and curved surface
  2. AC Band Drum (Shank Dia. 6mm) (Mata Amplas Drum)
    Mulai

    Rp159.900

    AC Band Drum (Shank Dia. 6mm) (Mata Amplas Drum)
    Deskripsi:
    -The drum uses a special rubber which enables polishing with a soft touch.-Burr removal of stainless steel, iron, and non-ferrous metals.
  3. York Sanding Bands AL/OX
    Mulai

    Rp6.900

    York Sanding Bands AL/OX
    Deskripsi:
    Spiral wound with tear-resistant backing fabric. For grinding and finishing edges, profiles, welded joints etc. For use with power tools. Aluminium Oxide for use on most metals. * P60 = Coarse, P80 = Medium, P150 = Fine.
  4. York AL/OX Sanding Bands Grit 150
    Mulai

    Rp539.900

    York AL/OX Sanding Bands Grit 150
    Deskripsi:
    Spiral wound with tear-resistant backing fabric. - For grinding and finishing edges, profiles, welded seams. - To be used on designated rubber drum holder - Maximum permitted peripheral speed of 30m/s - P60 = Coarse, P80 = Medium, P150 = Fine. IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Grit: P150
  5. ICHIGUCHI Diamond Sanding Band
    Mulai

    Rp70.900

    ICHIGUCHI Diamond Sanding Band
    atribut:
    • Maximum Operating Speed (rpm): 10000
  6. York Spindle Mounted Holder
    Mulai

    Rp129.900

    York Spindle Mounted Holder
    Deskripsi:
    Suitable for use with chucks/collets on all portable power and air tools. For use with spiral bound abrasive sanding bands. Self expanding when in use for a secure grip on the band. All shanks are 6mm except where marked * which has an 8mm shank.
    atribut:
    • Shank Diameter: 6mm
  7. Impala Thinner Super Gloss Quality (Tiner)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp79.900

    Impala Thinner Super Gloss Quality (Tiner)
    Deskripsi:
    Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
  8. Yamato Flow Meter (Meter Aliran)
    Mulai

    Rp2.199.900

    Yamato Flow Meter (Meter Aliran)
    Deskripsi:
    -Scale is easy to see and easy to handle.-OUT type flowmeter. -For pressure regulator, piping installation.
    atribut:
    • Precision: Full Scale ±5%
    • Maximum Working Pressure: 0.99MPa (conversion is necessary if it is different from working pressure)
    • Outlet Connection: φ8 Hose Mouth (M12x1 flange nut)
  9. BITEC Sanding Disc Velcro 5 inch
    Mulai

    Rp1.900

    BITEC Sanding Disc Velcro 5 inch
    atribut:
    • Type/Packing: 100 pcs / Box
  10. York Abrasives Gold Zirconium Spiral Bands (Mata Amplas Drum)
    Mulai

    Rp7.900

    York Abrasives Gold Zirconium Spiral Bands (Mata Amplas Drum)
    Deskripsi:
    A class-leading blending & deburring tool, perfect for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general. Suitable for steel and stainless steel surfaces.Features and Benefits- Abrasive material: Zirconium - boasts impressive performance throughout the belt lifespan- Backing: X-weight backing - provides increased strength and flexibility - Aggressive cut, with a forgiving finish- Strong construction - designed to be durable and reliable - Use with the easy fit rubber mandrelsTypical Applications - Ideal for finishing off moulded parts, internal surfaces of cylinders, pipes and drilled parts in general.
    atribut:
    • Abrasive Material: Zirconium
  11. TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)
    Deskripsi:
    TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
  12. KENTA Emery Cloth Circle
    Mulai

    Rp9.900

    KENTA Emery Cloth Circle
    Deskripsi:
    Abrasive cloth with tear-resistant backing for heavy-duty in the metal Processing industry,long service lifeGrit:80#-240#
  13. ICHIGUCHI Scut Aluminium Oxide Fibre Disc (Amplas Bulat)
    Mulai

    Rp23.900

  14. Wipro Disc Polisher Variable
    Mulai

    Rp659.900

    Wipro Disc Polisher Variable
    atribut:
    • Voltage (V): 220
Daftar Harga sanding drum Terbaru November 2026
ICHIGUCHI Sanding Band (Amplas Silinder)Rp18.900
AC Band Drum (Shank Dia. 6mm) (Mata Amplas Drum)Rp159.900
York Sanding Bands AL/OXRp6.900
York AL/OX Sanding Bands Grit 150Rp539.900
ICHIGUCHI Diamond Sanding BandRp70.900
York Al/Ox Sanding Bands Grit 60Rp7.900
ICHIGUCHI Sanding Drum Band (Amplas Silinder)Rp129.900
York Spindle Mounted HolderRp129.900
Impala Thinner Super Gloss Quality (Tiner)Rp79.900
Yamato Flow Meter (Meter Aliran)Rp2.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)